Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS23615CFL

  • Zoro # G0854666


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23615CFL
Zoro #
G0854666
UPC #
663370134265
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Handle Material
Metal
Number of Handles
3
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Handles Included
true
Handle Style
Lever
UPC/CUPC Certified
true
Item Weight (lbs)
8.9
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Collection
Century
Handshower Included
Yes
Faucet Centers
16
Faucet Holes
5
Drain Included
No
Showerhead Included
No
Sidespray
false
Theme
Traditional
Low Lead Compliant
false
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
DOE Certified
true
Spout Flow Rate (GPM)
7

Description

KS23615CFL Roman Tub Filler,w/Hand Sh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.