Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS23615FL

  • Zoro # G0854693


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS23615FL
Zoro #
G0854693
UPC #
663370061974
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Sidespray
false
Faucet Centers
16
UPC/CUPC Certified
false
Showerhead Included
No
Low Lead Compliant
false
Faucet Holes
5
DOE Certified
true
Item Weight (lbs)
8.9
Handle Style
Lever
Handles Included
true
CEC Certified
true
Handshower Included
Yes
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Drain Included
No
Pullout Spray
false

Description

KS23615FL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.