Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS23615ML

  • Zoro # G0854675


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23615ML
Zoro #
G0854675
UPC #
663370105937
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-7/8"
Width
Lever: 3-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Finish
Polished Chrome
Material
Brass
Drain Included
No
Handles Included
true
Handle Style
Lever
CEC Certified
true
Showerhead Included
No
Collection
Manhattan
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
false
Item Weight (lbs)
8.9
Handshower Included
Yes
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Centers
16
Faucet Holes
5
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Prop 65 Label
true

Description

KS23615ML Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.