Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS23615NL

  • Zoro # G0854639


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
5
Faucet Handle Type
Lever
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS23615NL
Zoro #
G0854639
UPC #
663370011658
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 3"
Width
Spout: 3-3/8"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Finish
Polished Chrome
Body Material
Brass
Faucet Finish
Polished Chrome
Item
Roman Tub Faucet
Number of Holes
5
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Handles
3
Flow Rate
7.0 gpm
ADA Compliant
true
Handle Material
Metal
Features
Ergonomic Triple Lever Handles
Connection
3/4" IPS
Includes
Hand Shower
Material
Brass
CEC Certified
true
Handle Style
Lever
Faucet Holes
5
Handshower Included
Yes
Showerhead Included
No
Pullout Spray
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Prop 65 Label
true
UPC/CUPC Certified
false
Faucet Centers
8 to 36
Handles Included
true
Low Lead Compliant
false
Item Weight (lbs)
8.9
Theme
Traditional
DOE Certified
true
Spout Flow Rate (GPM)
7
Hose Included
false
Handshower Flow Rate (GPM)
1.8

Description

KS23615NL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.