Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS23615PX

  • Zoro # G0854709


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
3
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23615PX
Zoro #
G0854709
UPC #
663370050879
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 2-9/16"
Width
Spout: 3-3/8", Lever: 3-1/16"
Depth
Lever: 3-1/16"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Finish
Polished Chrome
Number of Handles
3
Item
Roman Tub Faucet
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Body Material
Brass
Handle Material
Porcelain
ADA Compliant
false
Number of Holes
5
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Features
Ergonomic Triple Cross Handles
Includes
Hand Shower
Connection
3/4" IPS
Material
Brass
Spout Flow Rate (GPM)
7
Handle Style
Cross
Drain Included
No
Faucet Centers
8 to 36
Item Weight (lbs)
8.9
Faucet Holes
5
Handshower Included
Yes
UPC/CUPC Certified
false
Pullout Spray
false
Theme
Traditional
Hose Included
false
Showerhead Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Low Lead Compliant
false
Showerhead Included
No
Collection
Roman
Sidespray
false
CEC Certified
true

Description

KS23615PX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.