Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361BL

  • Zoro # G0854657


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361BL
Zoro #
G0854657
UPC #
663370044182
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-1/2"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Finish
Polished Chrome
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
CEC Certified
false
Showerhead Included
No
Sidespray
false
Handles Included
true
Theme
Traditional
Item Weight (lbs)
8.9
Spout Flow Rate (GPM)
7
Handshower Included
No
Low Lead Compliant
false
DOE Certified
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Hose Included
false
Faucet Holes
3
Pullout Spray
false
Collection
English Country
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Drain Included
No

Description

KS2361BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.