Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361BX

  • Zoro # G0854815


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Handles
2
Height
Spout: 8-7/16", Lever: 2-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361BX
Zoro #
G0854815
UPC #
663370073014
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-11/16"
Depth
Lever: 2-7/8"
Width
Spout: 3-1/4", Lever: 2-7/8"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Finish
Polished Chrome
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Handles
2
ADA Compliant
false
Handle Material
Metal
Item
Roman Tub Faucet
Number of Holes
3
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7.0 gpm
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
DOE Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.9
Faucet Centers
8 to 36
Handshower Included
No
Hose Included
false
Handle Style
Cross
Faucet Holes
3
Pullout Spray
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Prop 65 Label
true
Collection
Roman
Sidespray
false
CEC Certified
false

Description

KS2361BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.