Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361CFL

  • Zoro # G0854736


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2361CFL
Zoro #
G0854736
UPC #
663370134227
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Prop 65 Label
true
Spout Flow Rate (GPM)
7
DOE Certified
false
Faucet Holes
3
Item Weight (lbs)
8.9
Theme
Traditional
Handle Style
Lever
Handles Included
true
Showerhead Flow Rate (GPM)
0
Collection
Century
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Faucet Centers
16
CEC Certified
false
Handshower Included
No
Sidespray
false

Description

KS2361CFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.