Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361DFL

  • Zoro # G0854806


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 8-7/16", Lever: 2-13/16"
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361DFL
Zoro #
G0854806
UPC #
663370125591
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Polished Chrome
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Number of Holes
3
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Body Material
Brass
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
Sidespray
false
UPC/CUPC Certified
true
Drain Included
No
Showerhead Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
CEC Certified
false
Item Weight (lbs)
8.9
Handshower Flow Rate (GPM)
0
Handshower Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handle Style
Lever
Faucet Centers
8 to 36
Prop 65 Label
true
Collection
Vintage
Handles Included
true
Theme
Traditional
Faucet Holes
3
Hose Included
false

Description

KS2361DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.