Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361DL

  • Zoro # G0854797


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Handle Material
Metal
Height
Spout: 8-7/16", Lever: 2-13/16"
Faucet Operation
Standard
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361DL
Zoro #
G0854797
UPC #
663370028403
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Length (Inch)
8.44
Item Height (Inch)
3.25

Details

Finish
Polished Chrome
Number of Holes
3
Handle Material
Metal
Faucet Operation
Standard
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
ADA Compliant
true
Body Material
Brass
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Finish
Polished Chrome
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Concord
Handles Included
true
Faucet Centers
8 to 36
Showerhead Included
No
Item Weight (lbs)
8.9
Faucet Holes
3
Pullout Spray
false
Low Lead Compliant
false
Hose Included
false
Drain Included
No
Prop 65 Label
true
Theme
Traditional
Spout Flow Rate (GPM)
7
CEC Certified
false
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0

Description

KS2361DL Roman Tub Filler 7 In. Spout Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.