Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361DX

  • Zoro # G0854745


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 8-7/16", Lever: 2-7/8"
ADA Compliant
false
Faucet Operation
Standard
Mounting Type
Deck Mount
Faucet Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361DX
Zoro #
G0854745
UPC #
663370093548
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-7/8"
Depth
Lever: 3-1/8"
Width
Spout: 3-1/4", Lever: 3-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Finish
Polished Chrome
ADA Compliant
false
Item
Roman Tub Faucet
Faucet Operation
Standard
Mounting Type
Deck Mount
Faucet Handle Type
Cross
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Number of Holes
3
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
Hose Included
false
Handshower Included
No
Faucet Holes
3
CEC Certified
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Sidespray
false
Pullout Spray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Centers
8 to 36
Collection
Concord
Item Weight (lbs)
8.9
UPC/CUPC Certified
true
Theme
Traditional
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Drain Included
No

Description

KS2361DX Roman Tub Filler 10 In. Spout Reac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.