Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361FL

  • Zoro # G0854763


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361FL
Zoro #
G0854763
UPC #
663370061967
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Material
Brass
Handle Style
Lever
CEC Certified
false
Low Lead Compliant
false
Collection
Roman
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
3
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Theme
Traditional
Handshower Included
No
Item Weight (lbs)
8.9
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Sidespray
false
Prop 65 Label
true
Handles Included
true
DOE Certified
false
Spout Flow Rate (GPM)
7

Description

KS2361FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.