Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361ML

  • Zoro # G0854754


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361ML
Zoro #
G0854754
UPC #
663370011184
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Material
Brass
Showerhead Included
No
Low Lead Compliant
false
Collection
Milano
Spout Flow Rate (GPM)
7
Handles Included
true
Drain Included
No
Sidespray
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Hose Included
false
Faucet Centers
8 to 36
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Theme
Traditional
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
6.6
Prop 65 Label
true
UPC/CUPC Certified
true

Description

KS2361ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.