Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361NL

  • Zoro # G0854885


product price: $383.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Holes
3
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361NL
Zoro #
G0854885
UPC #
663370027833
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Finish
Polished Chrome
ADA Compliant
true
Number of Holes
3
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Standards
CUPC Certified
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Item Weight (lbs)
9.35
Faucet Holes
3
Pullout Spray
false
CEC Certified
false
Handle Style
Lever
Faucet Centers
8 to 36
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Included
No
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
Handshower Included
No
Collection
Naples
Theme
Traditional
Handles Included
true
Handshower Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false

Description

KS2361NL Roman Tub Filler,w/Metal Lev

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.