Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361PX

  • Zoro # G0854876


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Height
8.44"
Body Material
Brass
Faucet Operation
Standard
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361PX
Zoro #
G0854876
UPC #
663370116889
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.44"
Depth
Lever: 3"
Width
Spout: 3-1/4", Lever: 3"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Finish
Polished Chrome
Item
Roman Tub Faucet
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
ADA Compliant
false
Mounting Type
Deck Mount
Flow Rate
7 gpm
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Number of Holes
3
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Collection
Naples
Handle Style
Cross
Low Lead Compliant
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handshower Included
No
DOE Certified
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
Prop 65 Label
true
Hose Included
false
Faucet Centers
8 to 36
Item Weight (lbs)
8.9
Theme
Traditional
Handles Included
true
Faucet Holes
3
Pullout Spray
false

Description

KS2361PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.