Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS2361ZX

  • Zoro # G0854867


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 8-7/16", Lever: 3"
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2361ZX
Zoro #
G0854867
UPC #
663370284496
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Depth
Lever: 3-1/8"
Width
Spout: 3-1/4", Lever: 3-1/8"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
3.25

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Number of Handles
2
ADA Compliant
false
Body Material
Brass
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Pullout Spray
false
Hose Included
false
Theme
Traditional
Drain Included
No
Faucet Centers
8 to 36
Item Weight (lbs)
8.9
Handle Style
Cross
Handles Included
true
Collection
Millennium
Showerhead Included
No
Sidespray
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Handshower Included
No

Description

KS2361ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.