Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS33315NL

  • Zoro # G0856574


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33315NL
Zoro #
G0856574
UPC #
663370050916
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Length (Inch)
8.56
Item Width (Inch)
4.5
Item Height (Inch)
3.44

Details

Finish
Polished Chrome
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Flow Rate
7.0 gpm
ADA Compliant
true
Number of Holes
5
Number of Handles
2
Item
Roman Tub Faucet
Body Material
Brass
Connection
3/4" IPS
Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; Dual Lever Handles
Material
Brass
Hose Included
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handshower Included
Yes
CEC Certified
true
Drain Included
No
Low Lead Compliant
false
Item Weight (lbs)
9.37
Handles Included
true
UPC/CUPC Certified
false
Sidespray
false
Pullout Spray
false
Faucet Holes
5
Showerhead Included
No
Prop 65 Label
true
Theme
Traditional
Collection
Roman
DOE Certified
true

Description

KS33315NL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.