Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS33315PX

  • Zoro # G0856407


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33315PX
Zoro #
G0856407
UPC #
663370050992
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Handle: 3-1/16", Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Height (Inch)
3.44
Item Length (Inch)
8.56
Item Width (Inch)
4.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Faucet Operation
Standard
Material
Brass
Showerhead Included
No
Handle Style
Cross
CEC Certified
true
Faucet Holes
5
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Theme
Traditional
Faucet Centers
8 to 36
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
DOE Certified
true
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
11.58
Prop 65 Label
true

Description

KS33315PX Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.