Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331BPL

  • Zoro # G0856583


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331BPL
Zoro #
G0856583
UPC #
663370435355
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Width (Inch)
4.5
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Number of Holes
3
Number of Handles
2
Item
Roman Tub Faucet
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Porcelain
ADA Compliant
true
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Features
1/4" Turn Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Theme
Traditional
Spout Flow Rate (GPM)
7
Collection
Bel-Air
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
CEC Certified
false
Faucet Centers
8 to 36
Faucet Holes
3
Drain Included
No
Hose Included
false
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Included
No
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
9.35
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Handle Style
Lever
Sidespray
false

Description

KS3331BPL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.