Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331BX
  • Zoro # G0856687
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3331BX
Zoro #
G0856687
UPC #
663370072611
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 2-7/8"
Depth
Handle: 2-7/8"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS Inlet
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Handles
2
Body Material
Brass
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
CEC Certified
false
Drain Included
No
Collection
Vintage
Faucet Holes
3
Item Weight (lbs)
9.37
DOE Certified
false
Showerhead Included
No
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Included
No
Low Lead Compliant
false
Hose Included
false
Theme
Traditional
Pullout Spray
false
Handles Included
true
Prop 65 Label
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Handle Style
Cross

Description

KS3331BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews