Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331GL

  • Zoro # G0856547


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Body Material
Brass
Height
Spout: 4-1/2"
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331GL
Zoro #
G0856547
UPC #
663370072697
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Body Material
Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Holes
3
Faucet Operation
Standard
Mounting Type
Deck Mount
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Included
No
CEC Certified
false
Handshower Included
No
Theme
Traditional
DOE Certified
false
Pullout Spray
false
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Hose Included
false
Low Lead Compliant
false
Faucet Holes
3
Drain Included
No
Collection
Georgian
Handles Included
true
Sidespray
false

Description

KS3331GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.