Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331PL

  • Zoro # G0856897


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Number of Holes
3
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331PL
Zoro #
G0856897
UPC #
663370116919
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Handle Material
Porcelain
Number of Holes
3
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Number of Handles
2
Flow Rate
7.0 gpm
ADA Compliant
true
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Sidespray
false
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Handles Included
true
Spout Flow Rate (GPM)
7
Handshower Included
No
Pullout Spray
false
Showerhead Included
No
Handle Style
Lever
DOE Certified
false
Hose Included
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Theme
Traditional
Collection
Heritage

Description

KS3331PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.