Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331TAL

  • Zoro # G0856976


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3331TAL
Zoro #
G0856976
UPC #
663370278211
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Body Material
Brass
Number of Handles
2
Handle Material
Metal
Item
Roman Tub Faucet
Faucet Operation
Standard
Number of Holes
3
Faucet Finish
Polished Chrome
ADA Compliant
true
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; High Quality Finishing To Resist Tarnishing Or Corrosion; Without Hand Shower; (2) Lever Style Handles
Material
Brass
Item Weight (lbs)
9.37
Handshower Included
No
Collection
Tudor
Pullout Spray
false
Prop 65 Label
true
DOE Certified
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Hose Included
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Centers
8 to 36
Sidespray
false
Handle Style
Lever
CEC Certified
false
Drain Included
No
Handles Included
true
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional

Description

KS3331TAL Roman Tub Filler,w/Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.