Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331TL
  • Zoro # G0856915

product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3331TL
Zoro #
G0856915
UPC #
663370072659
Country of Origin
Taiwan, Province of China
Faucet Operation
Standard
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Number of Holes
3
Faucet Finish
Polished Chrome
ADA Compliant
true
Flow Rate
7.0 gpm
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; Without Hand Shower; (2) Lever Style Handles
Finish
Polished Chrome
Material
Brass
Theme
Traditional
Faucet Holes
3
Collection
Templeton
Handles Included
true
UPC/CUPC Certified
true
Prop 65 Label
true
Hose Included
false
Low Lead Compliant
false
Sidespray
false
DOE Certified
false
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
9.37
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handle Style
Lever
Spout Flow Rate (GPM)
7
Showerhead Included
No
Drain Included
No
Handshower Flow Rate (GPM)
0

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Description

KS3331TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.