Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351BL

  • Zoro # G0857554


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Chrome
ADA Compliant
true
Height
Spout: 5-1/2"
Body Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351BL
Zoro #
G0857554
UPC #
663370056512
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Polished Chrome
Item
Roman Tub Faucet
Faucet Finish
Polished Chrome
ADA Compliant
true
Body Material
Brass
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Handle Material
Metal
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
9.37
Pullout Spray
false
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Theme
Traditional
Handle Style
Lever
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Collection
Vintage
Faucet Holes
3
UPC/CUPC Certified
true
Handles Included
true
Handshower Included
No
Sidespray
false
CEC Certified
false

Description

KS3351BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.