Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351BX

  • Zoro # G0857579


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351BX
Zoro #
G0857579
UPC #
663370073205
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-7/8"
Width
Spout: 3-1/2", Handle: 2-7/8"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Finish
Polished Chrome
ADA Compliant
false
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
2
Number of Holes
3
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Showerhead Included
No
Collection
Vintage
DOE Certified
false
UPC/CUPC Certified
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Theme
Traditional
Item Weight (lbs)
9.37
CEC Certified
false
Sidespray
false
Handshower Included
No
Low Lead Compliant
false
Drain Included
No
Pullout Spray
false
Prop 65 Label
true
Handle Style
Cross
Hose Included
false
Faucet Holes
3

Description

KS3351BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.