Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351FL

  • Zoro # G0857536


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351FL
Zoro #
G0857536
UPC #
663370073281
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
8

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Type
Deck Mount
ADA Compliant
true
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Number of Handles
2
Number of Holes
3
Flow Rate
7.0 gpm
Connection
3/4" IPS Inlet
Features
Drip Free Ceramic Cartridge; (2) Lever Style Handles
Material
Brass
Faucet Holes
3
Handles Included
true
Drain Included
No
CEC Certified
false
Showerhead Included
No
Prop 65 Label
true
Hose Included
false
Sidespray
false
Faucet Centers
8 to 36
Theme
Traditional
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handshower Included
No
Handle Style
Lever
Pullout Spray
false
DOE Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0

Description

KS3351FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.