Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351GL

  • Zoro # G0857545


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351GL
Zoro #
G0857545
UPC #
663370073366
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Faucet Finish
Polished Chrome
Number of Handles
2
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Low Lead Compliant
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Spout Flow Rate (GPM)
7
DOE Certified
false
Handle Style
Lever
Faucet Centers
8 to 36
Hose Included
false
Faucet Holes
3
Theme
Traditional
Item Weight (lbs)
9.37
Collection
Georgian
CEC Certified
false
Drain Included
No
Pullout Spray
false
Handshower Included
No
UPC/CUPC Certified
true
Sidespray
false

Description

KS3351GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.