Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351NL

  • Zoro # G0857633


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351NL
Zoro #
G0857633
UPC #
663370073243
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Width (Inch)
8
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Material
Brass
Collection
Vintage
Hose Included
false
CEC Certified
false
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
false
Spout Flow Rate (GPM)
7
Handles Included
true
Pullout Spray
false
Low Lead Compliant
false
Faucet Centers
8 to 36
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
9.37
Sidespray
false
Showerhead Included
No
Faucet Holes
3
Handshower Included
No

Description

KS3351NL Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.