Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351PX

  • Zoro # G0857597


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
3
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351PX
Zoro #
G0857597
UPC #
663370116964
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Depth
Handle: 3-1/16"
Width
Spout: 3-1/2", Handle: 3-1/16"
Item Width (Inch)
8
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Holes
3
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
ADA Compliant
false
Handle Material
Porcelain
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 8" To 36" Spread; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Prop 65 Label
true
Handshower Included
No
Item Weight (lbs)
9.37
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Showerhead Included
No
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
DOE Certified
false
Pullout Spray
false
Theme
Traditional
CEC Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Sidespray
false
Hose Included
false
Handle Style
Cross

Description

KS3351PX Roman Tub Filler Porcelain Cros

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.