Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351TL

  • Zoro # G0857624


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3351TL
Zoro #
G0857624
UPC #
663370073328
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Material
Brass
Showerhead Included
No
DOE Certified
false
Drain Included
No
Hose Included
false
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Faucet Holes
3
Theme
Traditional
Handles Included
true
Item Weight (lbs)
9.37
CEC Certified
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Handle Style
Lever
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Collection
Vintage

Description

KS3351TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.