Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3351ZL

  • Zoro # G0857615


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3351ZL
Zoro #
G0857615
UPC #
663370073403
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
5.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Matching Accessories Available; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
UPC/CUPC Certified
true
DOE Certified
false
Faucet Holes
3
Hose Included
false
Pullout Spray
false
Low Lead Compliant
false
Theme
Traditional
Faucet Centers
8 to 36
CEC Certified
false
Sidespray
false
Drain Included
No
Handshower Included
No
Handle Style
Lever
Item Weight (lbs)
9.37
Prop 65 Label
true
Collection
Silver Sage
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0

Description

KS3351ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.