Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43015AL
  • Zoro # G0858288
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS43015AL
Zoro #
G0858288
UPC #
663370051159
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
12
Item Height (Inch)
2.75
Item Width (Inch)
10

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Finish
Polished Chrome
Material
Brass
Handshower Included
Yes
Hose Included
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
DOE Certified
true
Drain Included
No
Pullout Spray
false
Collection
Roman
Handle Style
Lever
Prop 65 Label
true
Item Weight (lbs)
9.35
Handles Included
true
Faucet Centers
8 to 36
Theme
Modern
Faucet Holes
5
CEC Certified
true
Handshower Flow Rate (GPM)
1.8

Description

KS43015AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews