Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43015BX

  • Zoro # G0858489


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43015BX
Zoro #
G0858489
UPC #
663370051197
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4", Handle: 2-7/8"
Depth
Handle: 2-7/8"
Item Length (Inch)
12
Item Height (Inch)
2.75
Item Width (Inch)
10

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Connection
3/4" IPS
Handle Material
Metal
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Hose Included
false
Faucet Centers
8 to 36
Collection
Roman
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Spout Flow Rate (GPM)
7
Handshower Included
Yes
UPC/CUPC Certified
false
Drain Included
No
Faucet Holes
5
Pullout Spray
false
Theme
Modern
Handle Style
Cross
Prop 65 Label
true
Low Lead Compliant
false
CEC Certified
true
DOE Certified
true
Item Weight (lbs)
9.35

Description

KS43015BX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.