Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43015HL

  • Zoro # G0858498


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43015HL
Zoro #
G0858498
UPC #
663370099625
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Length (Inch)
12
Item Width (Inch)
10
Item Height (Inch)
2.75

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Number of Handles
3
Finish
Polished Chrome
Material
Brass
Theme
Modern
Spout Flow Rate (GPM)
7
CEC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Handshower Included
Yes
Showerhead Included
No
Faucet Centers
16
Showerhead Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
Drain Included
No
Item Weight (lbs)
9.35
Sidespray
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Faucet Holes
5
Pullout Spray
false

Description

KS43015HL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.