Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43015PX

  • Zoro # G0858464


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43015PX
Zoro #
G0858464
UPC #
663370051234
Country of Origin
Taiwan, Province of China

Dimensions

Height
Hand Shower: 8"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Length (Inch)
12
Item Width (Inch)
10
Item Height (Inch)
2.75

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 12" To 36" Spread; (3) Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Connection
3/4" IPS
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Porcelain
Faucet Handle Type
Cross
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
Theme
Modern
Collection
Roman
CEC Certified
true
Drain Included
No
Handles Included
true
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Included
No
Sidespray
false
Handshower Included
Yes
Low Lead Compliant
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Prop 65 Label
true
DOE Certified
true
Faucet Centers
8 to 36
Item Weight (lbs)
9.35
Faucet Holes
5
Spout Flow Rate (GPM)
7

Description

KS43015PX 5-Piece Roman Tub Filler,w/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.