Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301BX

  • Zoro # G0858419


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301BX
Zoro #
G0858419
UPC #
663370105562
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4", Handle: 2-7/8"
Depth
Handle: 2-7/8"
Item Height (Inch)
2.75
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Faucet Handle Type
Cross
Material
Brass
CEC Certified
false
Handles Included
true
Sidespray
false
Showerhead Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Collection
Vintage
Handshower Included
No
Drain Included
No
Handle Style
Cross
Theme
Modern
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Pullout Spray
false
DOE Certified
false
Prop 65 Label
true
Item Weight (lbs)
9.37

Description

KS4301BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.