Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301FL

  • Zoro # G0858455


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301FL
Zoro #
G0858455
UPC #
663370072857
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Material
Brass
CEC Certified
false
Pullout Spray
false
Handle Style
Lever
UPC/CUPC Certified
true
Hose Included
false
Theme
Modern
DOE Certified
false
Faucet Holes
3
Sidespray
false
Showerhead Included
No
Handshower Included
No
Prop 65 Label
true
Item Weight (lbs)
9.37
Handles Included
true
Drain Included
No
Low Lead Compliant
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

KS4301FL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.