Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301GL

  • Zoro # G0858394


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Height
Spout: 3-3/4"
ADA Compliant
true
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301GL
Zoro #
G0858394
UPC #
663370072932
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Length (Inch)
8.5
Item Width (Inch)
8
Item Height (Inch)
2.75

Details

Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
ADA Compliant
true
Item
Roman Tub Faucet
Body Material
Brass
Number of Handles
2
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Handle Type
Lever
Number of Holes
3
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
DOE Certified
false
Faucet Holes
3
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Low Lead Compliant
false
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
Collection
Georgian
Hose Included
false
Handle Style
Lever
Theme
Modern
Prop 65 Label
true
Handshower Included
No
CEC Certified
false
Drain Included
No
UPC/CUPC Certified
true

Description

KS4301GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.