Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301HL

  • Zoro # G0858559


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4301HL
Zoro #
G0858559
UPC #
663370118401
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Depth
Handle: 2-3/8"
Width
Spout: 2-3/4"
Item Length (Inch)
8.5
Item Width (Inch)
3.75
Item Height (Inch)
2.75

Details

Finish
Polished Chrome
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Number of Holes
3
Item
Roman Tub Faucet
Body Material
Brass
Handle Material
Metal
ADA Compliant
true
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Lever Handles
Material
Brass
Handles Included
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Low Lead Compliant
false
CEC Certified
false
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
9.37
Faucet Holes
3
Hose Included
false
Handle Style
Lever
Drain Included
No
Faucet Centers
8 to 36
Handshower Included
No
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Collection
Metropolitan
Theme
Modern

Description

KS4301HL Roman Tub Filler Metal Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.