Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301NL

  • Zoro # G0858446


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Height
Spout: 3-3/4"
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301NL
Zoro #
G0858446
UPC #
663370072819
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Flow Rate
7.0 gpm
Faucet Operation
Standard
Mounting Type
Deck Mount
Number of Holes
3
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Body Material
Brass
ADA Compliant
true
Number of Handles
2
Handle Material
Metal
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Hose Included
false
Drain Included
No
Handle Style
Lever
CEC Certified
false
UPC/CUPC Certified
true
Collection
Metropolitan
Pullout Spray
false
DOE Certified
false
Handles Included
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Theme
Modern
Prop 65 Label
true
Showerhead Included
No
Low Lead Compliant
false
Faucet Holes
3
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Sidespray
false
Handshower Included
No

Description

KS4301NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.