Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301PKL

  • Zoro # G0858437


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Cartridge; Lever Handle; (2) Handles; 8-1/2" Spout Reach; 3-3/4" Spout Height
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Height
Spout: 3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301PKL
Zoro #
G0858437
UPC #
663370304156
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Width (Inch)
3.75
Item Length (Inch)
8.5
Max Deck Thickness
1.5"

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge; Lever Handle; (2) Handles; 8-1/2" Spout Reach; 3-3/4" Spout Height
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Material
Brass
Number of Handles
2
Handle Material
Porcelain
Handle Style
Lever
Faucet Centers
8 to 36
Prop 65 Label
true
Low Lead Compliant
false
Pullout Spray
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Collection
Duchess
UPC/CUPC Certified
true
Drain Included
No
Item Weight (lbs)
9.37
Handles Included
true
Faucet Holes
3
CEC Certified
false
Theme
Modern
Showerhead Included
No
Hose Included
false
Handshower Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false

Description

KS4301PKL Roman Tub Filler,w/Black Po

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.