Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301PL

  • Zoro # G0858376


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301PL
Zoro #
G0858376
UPC #
663370117008
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Width (Inch)
3.75
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 8" To 16" Spread; (2) Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Hose Included
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Collection
Metropolitan
Handle Style
Lever
UPC/CUPC Certified
true
Showerhead Included
No
Drain Included
No
Handshower Included
No
DOE Certified
false
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Handles Included
true
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Faucet Holes
3

Description

KS4301PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.