Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301TL

  • Zoro # G0858428


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4301TL
Zoro #
G0858428
UPC #
663370072895
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4"
Depth
Handle: 2-3/8"
Item Height (Inch)
2.75
Item Length (Inch)
8.5
Item Width (Inch)
8

Details

Finish
Polished Chrome
Body Material
Brass
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Connection
3/4" IPS Inlet
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Material
Brass
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
3
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handles Included
true
Theme
Modern
UPC/CUPC Certified
true
Handle Style
Lever
Hose Included
false
Low Lead Compliant
false
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
9.37
Prop 65 Label
true
Sidespray
false
Collection
Metropolitan
CEC Certified
false

Description

KS4301TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.