Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4301TX
  • Zoro # G0858333

product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Height
Spout: 3-3/4"
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS4301TX
Zoro #
G0858333
UPC #
663370180873
Country of Origin
Taiwan, Province of China
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Number of Holes
3
Faucet Finish
Polished Chrome
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Handle Material
Metal
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Finish
Polished Chrome
Connection
3/4" IPS Inlet
Material
Brass
Collection
Vintage
DOE Certified
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
CEC Certified
false
Faucet Holes
3
Hose Included
false
Pullout Spray
false
Sidespray
false
Drain Included
No
Showerhead Included
No
Faucet Centers
8 to 36
Handshower Included
No
Theme
Modern
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
7
Handles Included
true
Prop 65 Label
true
Handle Style
Cross
UPC/CUPC Certified
true

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Height (Inch)
2.75
Item Width (Inch)
8
Item Length (Inch)
8.5

Description

KS4301TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.