Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43215AL
  • Zoro # G0859049

product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS43215AL
Zoro #
G0859049
UPC #
663370051272
Country of Origin
Taiwan, Province of China
Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Handle Material
Metal
Faucet Finish
Polished Chrome
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
Item Weight (lbs)
9.37
CEC Certified
true
Sidespray
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Showerhead Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Hose Included
false
DOE Certified
true
Prop 65 Label
true
Handles Included
true
Collection
Metropolitan
Showerhead Flow Rate (GPM)
0
Faucet Holes
5
Handshower Included
Yes
Handle Style
Lever
Theme
Modern
Drain Included
No

Dimensions

Item Length (Inch)
9.25
Item Height (Inch)
2.88
Item Width (Inch)
8

Description

KS43215AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.