Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS43215BX

  • Zoro # G0859085


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43215BX
Zoro #
G0859085
UPC #
663370051319
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Handshower Included
Yes
DOE Certified
true
Low Lead Compliant
false
Theme
Modern
Handles Included
true
Prop 65 Label
true
CEC Certified
true
Drain Included
No
Faucet Holes
5
Handle Style
Cross
Pullout Spray
false
Hose Included
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Faucet Centers
8 to 36
Collection
Metropolitan

Description

KS43215BX Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.