Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321AL

  • Zoro # G0859058


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321AL
Zoro #
G0859058
UPC #
663370118500
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Height (Inch)
2.88
Item Width (Inch)
8
Item Length (Inch)
9.25

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Theme
Modern
Handshower Included
No
Pullout Spray
false
Item Weight (lbs)
9.37
Handles Included
true
Handle Style
Lever
Drain Included
No
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Prop 65 Label
true
Showerhead Included
No
DOE Certified
false
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Hose Included
false
Collection
Metropolitan
Sidespray
false

Description

KS4321AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.