Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321HL

  • Zoro # G0859189


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321HL
Zoro #
G0859189
UPC #
663370021459
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Number of Holes
3
Number of Handles
2
Features
Drip Free Ceramic Cartridge
Connection
3/4" IPS
Standards
CUPC Certified
Includes
Hand Shower
Material
Brass
Sidespray
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
CEC Certified
false
Pullout Spray
false
Theme
Modern
Low Lead Compliant
false
Handshower Included
No
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Included
No
Handles Included
true
DOE Certified
false
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Collection
Roman

Description

KS4321HL Roman Tub Filler,w/Lever Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.