Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321PL

  • Zoro # G0859164


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321PL
Zoro #
G0859164
UPC #
663370117138
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Length (Inch)
9.25
Item Width (Inch)
8
Item Height (Inch)
2.88

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Item
Roman Tub Faucet
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
ADA Compliant
true
Number of Handles
2
Faucet Finish
Polished Chrome
Standards
CUPC Certified
Includes
Hand Shower
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge
Material
Brass
Pullout Spray
false
Faucet Centers
8 to 36
Showerhead Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Drain Included
No
Handle Style
Lever
DOE Certified
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Collection
Metropolitan
UPC/CUPC Certified
true
CEC Certified
false
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Handles Included
true
Theme
Modern
Handshower Included
No
Prop 65 Label
true
Sidespray
false

Description

KS4321PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.